References
SKF:SY 40 LF
Rubix:102A6241
Manufacturer :428338
EAN:7316574718870


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 40 LF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,2x175x40 mm |
|---|---|
| Logistic Weight | 1796,2 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron en-gjl hb195 (din en 1561:1997) |
| Total bearing width | 43.1 mm |
| Outer diameter | 175 mm |
| Clamping | 26.2 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | pillow block housing unit (sy…lf, pillow block housing made of grey cast iron) |
| Height | 99 mm |
| Length | 203 mm |
| Sealing | guarnizioni integrate a contatto standard + flingers/spazzole di protezione supplementari (lf) |
| Lubrication | lithium-calcium grease (nlgi 2), filled; optional relubrication via grease nipple |
| Series | sy…lf |
| Weight | 1.84 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Width | 49.9 mm |
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
- Usually arrives within 14 working days