References
SNR:UKP310H
Rubix:206A2206
Manufacturer :UKP.310H
EAN:3413529544110




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
Documents
Product details : SNR UKP310H BEARING UNIT
Radial insert ball bearing with adapter sleeve, seal with slinger
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
| Material | cast iron |
| Total bearing width | 75 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Height | 75 mm |
| Length | 275 mm |
| Series | ukp300 |
| Weight | 6.24 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 37800 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 93.70 excl. VAT
/ Each
£ 112.44 incl. VAT
- Usually arrives within 14 working days