References
SKF:SY 55 TF/VA228
Rubix:237A4338
Manufacturer :114782
EAN:7316571382401


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : SKF SY 55 TF/VA228 HIGH TEMPERATURE BEARINGS
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,2x219x55 mm |
|---|---|
| Logistic Weight | 3676 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 55.6 mm |
| Outer diameter | 69.06 mm |
| Diameter of fixation holes | 16 mm |
| Height | 126 mm |
| Length | 219 mm |
| Sealing | abschirmung und fliehkraftscheiben (nicht-kontaktierend) |
| Series | sy |
| Weight | 3.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 28998 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 394.86 excl. VAT
/ Each
£ 473.83 incl. VAT
- Delivery usually within ( 3 ) days