References
SNR:USPE209N
Rubix:206A3160
EAN:3413529538607




Product details : SNR USPE209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2050 kg |
| Width | 41.2 mm |
Show UNSPSC/ECL@SS
£ 85.17 excl. VAT
/ Each
£ 102.20 incl. VAT
- Usually arrives within 14 working days
