References
SNR:EXPG210
Rubix:205A3429
EAN:3413529506552



Product details : SNR EXPG210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2940 kg |
| Width | 62.7 mm |
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
- Usually arrives within 14 working days
