References
RHP:MP1.15/16
Rubix:158A3308
Manufacturer :MP1.15/16 R
EAN:00747023010387


Technical specifications
| Inner diameter | 49.21 mm |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP1.15/16
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3940 g |
|---|---|
| Inner diameter | 49.21 mm |
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron (body) / steel (insert) |
| Total bearing width | 55.6 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 16 mm |
| Height | 129.5 mm |
| Length | 219.5 mm |
| Series | mp |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 103.21 excl. VAT
/ Each
£ 123.85 incl. VAT
- Usually arrives within 14 working days