References
SNR:EXPE212NL3
Rubix:205A3404
EAN:3413520688639




Product details : SNR EXPE212NL3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | l3 |
| Weight | 5050 kg |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 91.58 excl. VAT
/ Each
£ 109.90 incl. VAT
- Usually arrives within 14 working days
