References
SNR:USP210
Rubix:206A3038
EAN:3413529504879




Product details : SNR USP210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2770 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Delivery usually within ( 3 ) days
