References
SNR:EXP21031
Rubix:205A3282
EAN:3413520917418




Product details : SNR EXP210-31 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 3100 kg |
| Width | 62.7 mm |
Show UNSPSC/ECL@SS
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
- Delivery usually within ( 3 ) days
