References
SNR:UCP213CO
Rubix:206A0746
Manufacturer :UCP.213.CO
EAN:3413529552894


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Product details : SNR UCP213CO BEARING UNIT
Pillow block bearing unit with 2 slotted holes for mounting, re-lubricatable, insert with inner ring extended on both sides with set-screw fixing on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | grey cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block |
| Height | 76.2 mm |
| Length | 265 mm |
| Sealing | slinger seal |
| Lubrication | grease; grease fitting m6x1 |
| Series | ucp200 |
| Weight | 5.86 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 83.96 excl. VAT
/ Each
£ 100.75 incl. VAT
- Usually arrives within 14 working days