Pillow Block
Inner diameter | 10 mm |
---|---|
Fixation centre-to-centre distance | 53 mm |
Shaft Height | 18 mm |
Inner diameter | 10 mm |
---|---|
Fixation centre-to-centre distance | 53 mm |
Shaft Height | 18 mm |
Material | Zinc Alloy |
Height | 35 mm |
Length | 67 mm |
Total bearing width | 14 mm |
Series | UP000 |
Weight | 0.08 kg |
Number of holes | 2 |
Width | 16 mm |
In stock: Next day delivery