References
NTN:SM-UKP209D1
Rubix:205A8389
EAN:4547359188332



Product details : NTN SM-UKP209D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 49.66 excl. VAT
/ Each
£ 59.59 incl. VAT
- Usually arrives within 14 working days
