P2BSS Pillow Block Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 96.8 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 96.8 mm |
Shaft Height | 33.3 mm |
Height | 63.5 mm |
Length | 127 mm |
Total bearing width | 61.6 mm |
Weight | 0.65 kg |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Width | 29 mm |
Usually arrives within 14 working days