References
INA:RASE35-TV-VA-FD
Rubix:274A8294
Manufacturer :0970784250000
EAN:4064327628701




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : INA RASE35-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | plastic housing (ase07-tv-wht); bearing insert stainless steel (va) |
| Total bearing width | 38.9 mm |
| Outer diameter | 167 mm |
| Clamping | 38.9 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | 2-bolt base (plummer block) |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | r seals |
| Lubrication | food-compatible grease (fa107) |
| Series | rase..-tv-va-fd |
| Weight | 0.76 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25670 N |
| Width | 167 mm |
Show UNSPSC/ECL@SS
£ 130.08 excl. VAT
/ Each
£ 156.10 incl. VAT
- Delivery usually within ( 7 ) days