References
NTN:S-UKP211D1
Rubix:205A8996
EAN:4547359178746



Product details : NTN S-UKP211D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 73.12 excl. VAT
/ Each
£ 87.74 incl. VAT
- Usually arrives within 14 working days
