FAG UCPA207-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
FAG:UCPA207-J7
Rubix:238A5013
Manufacturer :0822045860000
EAN:4054366899590


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 80 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : FAG UCPA207-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 80 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 95 mm |
| Diameter of fixation holes | 14 mm |
| Height | 95 mm |
| Length | 110 mm |
| Series | ucpa |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 27.44 excl. VAT
/ Each
£ 32.93 incl. VAT
- Usually arrives within 14 working days