Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 319.1 mm |
---|
Logistic Weight | 23400 g |
---|---|
Fixation centre-to-centre distance | 319.1 mm |
Material | Cast Iron |
Centre-centre of shaft | 101.6 mm |
Height | 209.6 mm |
Length | 381 mm |
Total bearing width | 96 mm |
Series | MP |
Weight | 23.4 kg |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Width | 111.1 mm |
Usually arrives within 14 working days