References
SNR:USPE202N
Rubix:206A3127
EAN:3413529538539




Product details : SNR USPE202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 380 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 38.82 excl. VAT
/ Each
£ 46.58 incl. VAT
- Usually arrives within 14 working days
