References
RHP:FC2
Rubix:152A6656
Manufacturer :FC2 R
EAN:00747023001552


Technical specifications
| Width | 27.5 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT FC2
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Width | 27.5 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Series | fc |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 185 mm |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 93.92 excl. VAT
/ Each
£ 112.70 incl. VAT
- Usually arrives within 14 working days