SNR - Bearing Unit - EXFS.305
Inner diameter | 50 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 132 mm |
Inner diameter | 50 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 132 mm |
Length | 175 mm |
Series | EXFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 37800 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 110 mm |
Weight | 5.06 kg |
Usually arrives within 14 working days