Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 64.8 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 64.8 mm |
Fixation centre-to-centre distance | 90 mm |
Material | plastic |
Height | 114 mm |
Series | rcjt20 |
Total bearing width | 64.8 mm |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12840 N |
Outer diameter | 33.3 mm |
Weight | 0.26 kg |
Usually arrives within 14 working days