References
SNR:UCFL205-15
Rubix:206A0144
Manufacturer :UCFL.205-15
EAN:3413529572922




Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR UCFL205-15 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Usually arrives within 14 working days