References
RHP:MFC55
Rubix:158A0856
Manufacturer :MFC55 R
EAN:00747023008889


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 42.85 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC55
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC55 - RHP Cast Iron Cartridge Bearing Unit - 55mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3400 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 42.85 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 127 mm |
| Length | 181 mm |
| Series | mfc |
| Total bearing width | 42.85 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 114.11 excl. VAT
/ Each
£ 136.93 incl. VAT
- In stock: Next day delivery