References
INA:PCFT30-XL
Rubix:100A5543
Manufacturer :0008315810000
EAN:4012802791402


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : INA PCFT30-XL FLANGED HOUSING UNIT
Housing units PCFT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | pcft..-xl |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 37.33 excl. VAT
/ Each
£ 44.80 incl. VAT
- Delivery usually within ( 7 ) days