SNR USFLZ207 BEARING UNIT

SNR - Bearing Unit - USFLZ.207

See technical information

References

SNR:USFLZ207
Rubix:206A2967
Manufacturer :USFLZ.207
EAN:3413529530700
brand logo

Technical specifications

Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SNR USFLZ207 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit with centering boss and 2 mounting holes, relubricatable, insert with one-sided extended inner ring and threaded pins.

Technical specifications


Attributes
Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance130 mm
Materialgray cast iron
Height155 mm
Length94 mm
Seriesusflz200
Number of holes2
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.22 kg
£ 24.94 excl. VAT
/ Each
£ 29.93 incl. VAT
  • Usually arrives within 14 working days