Flange Housed Unit
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 55.1 mm |
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 55.1 mm |
Material | Stainless Steel |
Height | 28.3 mm |
Series | SSUCFC200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Outer diameter | 100 mm |
Weight | 0.76 kg |
Usually arrives within 14 working days