Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING SCH20EC
RHP HOUSED BEARING SCH20EC
Bearing Unit
References
rhp:
SCH20EC
rubix:
158A1122
manufacturer :
SCH20EC RRS AR3P5
ean:
00747023026494
Technical specifications
Inner diameter
20
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING SCH20EC
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
20
mm
Type
Bearing Unit
Material
Cast Iron
Height
91.6
mm
Series
SCH
Outer diameter
67
mm
Width
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.58
excl. VAT
/
Each
£
51.10
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
RHP HOUSED BEARING UNIT SLC50
NTN UCC202D1 BEARING UNIT
SNR EXC205 BEARING UNIT
RHP SLC1.11/16
NSK HOUSED BEARING UNIT SLC40
SNR UKC309H BEARING UNIT
SNR EXSP202N BEARING UNIT
SNR EXSP207N BEARING UNIT
RHP HOUSED BEARING UNIT MSC80
RHP MSC3.1/2 HOUSED BEARING UNIT MSC3-1/2
SNR UCC321 BEARING UNIT
SNR UKC209H BEARING UNIT
SNR UCEHE209L3 BEARING UNIT
SNR UCC205 BEARING UNIT
SNR EXC306 BEARING UNIT