References
RHP:MSC3.1/2
Rubix:201A5021
Manufacturer :MSC3.1/2 R
EAN:00747023012428

Documents
Product details : RHP MSC3.1/2 HOUSED BEARING UNIT MSC3-1/2
Technical specifications
Attributes
| Logistic Weight | 12700 g |
|---|---|
| Inner diameter | 90 mm |
| Type | bearing unit |
| Material | cast iron |
| Series | msc |
| Width | 88.06 mm |
Show UNSPSC/ECL@SS
£ 422.84 excl. VAT
/ Each
£ 507.41 incl. VAT
- Usually arrives within 14 working days
