References
RHP:MSC80
Rubix:158A7733
Manufacturer :MSC80 R
EAN:00747023012558

Product details : RHP HOUSED BEARING UNIT MSC80
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Type | rhp housed bearing unit msc80 |
| Material | cast iron |
| Series | msc |
| Width | 76.99 mm |
Show UNSPSC/ECL@SS
£ 213.23 excl. VAT
/ Each
£ 255.88 incl. VAT
- Usually arrives within 14 working days
