Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCH3/4
RHP HOUSED BEARING UNIT SCH3/4
Bearing Unit
References
rhp:
SCH3/4
rubix:
158A1011
manufacturer :
SCH3/4 RRS AR3P5
ean:
00747023026531
Technical specifications
Inner diameter
20
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCH3/4
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
20
mm
Type
Bearing Unit
Material
Cast Iron
Height
91.6
mm
Series
SCH
Outer diameter
67
mm
Width
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.24
excl. VAT
/
Each
£
53.09
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
NTN UCC316D1 BEARING UNIT
SNR UCEHE207-22 BEARING UNIT
SNR UCEHE209L3 BEARING UNIT
NSK HOUSED BEARING UNIT SLC35
SNR UKC307H BEARING UNIT
NTN UCC308D1 BEARING UNIT
NSK HOUSED BEARING UNIT SLC40
SNR EXC203 BEARING UNIT
NTN UKC211D1 BEARING UNIT
SNR UCC326 BEARING UNIT
NTN M-UCFH204D1 BEARING UNIT
SNR UCC328 BEARING UNIT
RHP HOUSED BEARING UNIT SLC1A
SNR UKC208 BEARING UNIT
SNR UCC305 BEARING UNIT