References
RHP:MSC2.11/16
Rubix:204A1064
Manufacturer :MSC2.11/16 R
EAN:00747023012343

Documents
Product details : RHP MSC2.11/16 HOUSED BEARING UNIT
MSC2.11/16 - RHP Cast Iron Cartridge Unit - 2.11/16 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 6200 g |
|---|---|
| Inner diameter | 75 mm |
| Type | bearing unit |
| Material | cast iron |
| Series | msc |
| Width | 69.8 mm |
Show UNSPSC/ECL@SS
£ 195.98 excl. VAT
/ Each
£ 235.18 incl. VAT
- Usually arrives within 14 working days
