References
SNR:UCEHE201
Rubix:205A9444
Manufacturer :UCEHE.201
EAN:3413529527373



Product details : SNR UCEHE201 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Hanger bearing with metric mounting thread, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Type | bearing |
| Material | cast iron |
| Series | ucehe200 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
