References
RHP:SF17
Rubix:245A4892
Manufacturer :SF17 R
EAN:00747023028573


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 54 mm |
Documents
Product details : NSK SF17 HOUSED BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 24.6 mm |
| Length | 76.2 mm |
| Series | sf |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Usually arrives within 14 working days