References
SKF:FYK 30 TF
Rubix:102A0365
Manufacturer :63488
EAN:7316570315226


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SKF FLANGED HOUSED BEARING FYK30TF
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x108x60 mm |
|---|---|
| Logistic Weight | 482 g |
| Inner diameter | 30 mm |
| Width | 33 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | bearing steel |
| Height | 30 mm |
| Length | 108 mm |
| Total bearing width | 38.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Delivery usually within ( 3 ) days