References
NTN:UKFL210D1
Rubix:206A2012
EAN:4547359002201



Product details : NTN UKFL210D1 BEARING UNIT
NTN - Bearing Unit - UKFL210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 32 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 42.45 excl. VAT
/ Each
£ 50.94 incl. VAT
- Delivery usually within ( 3 ) days
