NTN CM-UCFC212D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC212D1
See technical informationSee documentsReferences
NTN:CM-UCFC212D1
Rubix:205A1990
EAN:4547359048209


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
Documents
Product details : NTN CM-UCFC212D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Height | 195 mm |
| Length | 195 mm |
| Series | ucfc200 |
| Total bearing width | 86 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 91.52 excl. VAT
/ Each
£ 109.82 incl. VAT
- Delivery usually within ( 3 ) days