References
RHP:SF20A
Rubix:158A5465
Manufacturer :SF20A R
EAN:00747023028870


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF20A
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 27.8 mm |
| Length | 85.7 mm |
| Series | sf |
| Total bearing width | 25.8 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Usually arrives within 14 working days