References
PTN:UCFB206
Rubix:246A7783
Manufacturer :893588
EAN:3660338460463





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 65 mm |
| Fixation centre-to-centre distance | 50 mm |
Documents
Product details : PTN FLANGE HOUSED UNIT UCFB206
Cast iron flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 65 mm |
| Fixation centre-to-centre distance | 50 mm |
| Material | cast iron |
| Height | 130 mm |
| Length | 55 mm |
| Series | ucfb200 |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 3 |
| Outer diameter | 78 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- Usually arrives within 14 working days