References
SNR:EXFLZ212
Rubix:205A3233
Manufacturer :EXFLZ.212
EAN:3413529528080




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR EXFLZ212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit with centering boss and 2 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | grey cast iron |
| Height | 238 mm |
| Length | 138 mm |
| Series | exflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.07 kg |
Show UNSPSC/ECL@SS
£ 68.28 excl. VAT
/ Each
£ 81.94 incl. VAT
- Usually arrives within 14 working days