Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 29.7 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 30 mm |
---|---|
Width | 29.7 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Cast Iron |
Length | 125 mm |
Series | RMEY..-XL-N |
Total bearing width | 29.7 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 125 mm |
Usually arrives within 14 working days