References
RHP:SF45HLT
Rubix:158A2967
Manufacturer :SF45HLT R
EAN:00747023114047


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : RHP HITEMP HOUSD BEARING SF45HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 136.5 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 54.18 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 56.69 excl. VAT
/ Each
£ 68.03 incl. VAT
- Delivery usually within ( 2 ) days