References
RHP:PSF3/4CR
Rubix:158A9219
Manufacturer :PSF3/4CR R
EAN:00747023025053


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : RHP HOUSED BEARING UNIT PSF3/4CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Inner diameter | 19.05 mm |
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | pbt thermoplastic housing + stainless steel insert |
| Height | 86.5 mm |
| Length | 86.5 mm |
| Series | psf |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 5350 N |
| Basic dynamic load, radial - Cr | 9910 N |
| Outer diameter | 47 mm |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 57.59 excl. VAT
/ Each
£ 69.11 incl. VAT
- Usually arrives within 14 working days