References
RHP:SF2R
Rubix:158A9458
Manufacturer :SF2R R
EAN:00747023028849


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF2R
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50.8 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | high-quality cast iron |
| Height | 115.9 mm |
| Length | 142.9 mm |
| Series | sf2r |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 90 mm |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Delivery usually within ( 2 ) days