References
SNR:UCFC213R1/8
Rubix:205A9885
EAN:3413520557782

Product details : SNR UCFC213R1/8 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x75x220 mm |
|---|---|
| Logistic Weight | 5666 g |
| Inner diameter | 65 mm |
| Width | 205 mm |
| Length | 205 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
- Usually arrives within 14 working days
