References
RHP:SFT1/2
Rubix:158A9627
Manufacturer :SFT1/2 R
EAN:00747023027033


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1/2
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 12.7 mm |
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron (bearing housing) |
| Height | 98.5 mm |
| Length | 52.5 mm |
| Series | sft |
| Total bearing width | 32.87 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- In stock: Next day delivery