References
SNR:USFLE209CC
Rubix:206A2946
Manufacturer :USFLE.209.CC
EAN:3413529565498




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Product details : SNR USFLE209CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-lubricatable, insert with one-sided extended inner ring and set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | gray cast iron |
| Height | 180 mm |
| Length | 111 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.75 kg |
Show UNSPSC/ECL@SS
£ 57.32 excl. VAT
/ Each
£ 68.78 incl. VAT
- Usually arrives within 14 working days