References
Superseded Ref:-T-UCFC206
FAG:UCFC206-J7
Rubix:238A4998
Manufacturer :0821988370000
EAN:4054366899286


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 125 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : FAG UCFC206-J7 FLANGED HOUSING UNIT UCFC
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 125 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 32.2 mm |
| Length | 125 mm |
| Series | ucfc |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 38.1 mm |
| Weight | 1.253 kg |
| Mounting typ | four-bolt piloted flange, set‑screw locking (non‑expansion / fixed) |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- In stock: Next day delivery