References
SNR:SUCF212
Rubix:205A8620
EAN:3413529501434




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR BEARING UNIT SUCF212
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, relubricatable, NIRO insert with inner ring extended on both sides with set screws, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x178x72 mm |
|---|---|
| Logistic Weight | 5381 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | stainless steel |
| Length | 175 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Outer diameter | 110 mm |
| Weight | 5.79 kg |
Show UNSPSC/ECL@SS
£ 196.54 excl. VAT
/ Each
£ 235.85 incl. VAT
- Usually arrives within 14 working days