Bearing
Inner diameter | 125 mm |
---|---|
Outer diameter | 250 mm |
Width | 15.8 mm |
Logistic Weight | 18800 g |
---|---|
Inner diameter | 125 mm |
Outer diameter | 250 mm |
Width | 15.8 mm |
Bearing Clearance | CN |
Series | 222SM |
Cage | Polyamide |
Limit speed | 1170 rpm |
Basic static load, radial - C0r | 870000 N |
Basic dynamic load, radial - Cr | 630000 N |
Sealing | Open |
Usually arrives within 14 working days