References
FAG:NU211-E-XL-M1
Rubix:203A7259
Manufacturer :0190079730000
EAN:4012801393805

Product details : FAG NU211-E-XL-M1 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 94.59 excl. VAT
/ Each
£ 113.51 incl. VAT
- Usually arrives within 14 working days
